!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM DOLLY,450 LB,STEEL FRAME,RED

DRUM DOLLY,450 LB,STEEL FRAME,RED

ZEELINE

DRUM DOLLY,450 LB,STEEL FRAME,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM DOLLY,450 LB,STEEL FRAME,RED

DRUM DOLLY,450 LB,STEEL FRAME,RED

ZEELINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $230.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTNZE140S
  • Mfr. Model # ZE140-S
  • UNSPSC # 27120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.1 lbs

Technical Specs

  • ItemDrum Dolly
  • For Cntnr Cap55 gal
  • Deck ShapeRound
  • For Container MaterialSteel
  • For Maximum Container Height23 in
  • Frame MaterialSteel
  • Rim Catch TypeFixed
  • For Surface TypeConcrete
  • Axle-Mounted Wheel Width23 in
  • Axle-Mounted Wheel/Tread MaterialSteel
  • Caster Wheel Width3 in
  • Caster Wheel BearingsPlain
  • Caster/Wheel Mounting LocationStandard
  • Non-Marking Casters/WheelsYes
  • FeaturesDesigned For 55 gal Drums
  • Overall Width23 in
  • Method of ConstructionBolted, Welded
  • Caster Frame MaterialSteel
  • Caster Mounting TypePlate
  • Load Capacity 450 lb
  • Deck Height 6 in
  • Deck Type Open
  • For Maximum Container Diameter 23 in
  • Adjustment Type Not Adjustable
  • Frame Finish Powder Coated
  • Colour Red
  • Outside Diameter 23 in
  • Axle-Mounted Wheel Type Standard
  • Caster Wheel Dia. 3 in
  • Caster Wheel/Tread Material Steel
  • Caster/Wheel Configuration Swivel
  • Caster Brake Type No Brake Included
  • Assembled Yes
  • Overall Height 6 in
  • Weight 18.5 lb
  • Axle Dia. 23 in
  • Caster Mounting Height 4 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list