!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DROP-IN ANCHOR, ½"-6 THREAD SIZE, 2 IN OVERALL L, ⅝ IN DIAMETER, STEEL, 25 PK

DROP-IN ANCHOR, ½"-6 THREAD SIZE, 2 IN OVERALL L, ⅝ IN DIAMETER, STEEL, 25 PK

MKT FASTENING

DROP-IN ANCHOR, ½"-6 THREAD SIZE, 2 IN OVERALL L, ⅝ IN DIAMETER, STEEL, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DROP-IN ANCHOR, ½"-6 THREAD SIZE, 2 IN OVERALL L, ⅝ IN DIAMETER, STEEL, 25 PK

DROP-IN ANCHOR, ½"-6 THREAD SIZE, 2 IN OVERALL L, ⅝ IN DIAMETER, STEEL, 25 PK

MKT FASTENING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.62 / pkg. of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30PK30
  • Mfr. Model # 1312CT0
  • UNSPSC # 31162101
  • CATALOGUE PAGE # 1154
  • Shipping Weight 2.9 lbs

Product Details

This drop-in anchor is made of Grade 2 steel and has a zinc-plated finish. It meets the standards for FM approved, GSA Spec FF-S-325, and UL Listed industry standards. This drop-in anchor is designed for use with concrete.

Technical Specs

  • ItemDrop-In Anchor
  • Overall Length2 in
  • Thread Depth0.75 in
  • MaterialSteel
  • Flange StyleFlush
  • Minimum Hole Depth2 in
  • Maximum Ultimate Shear Strength5,854 lb
  • Maximum Ultimate Tension Strength7,398 lb
  • Bolt or Rod Size1/2 in
  • Compatible MaterialConcrete
  • Industry StandardsFM Approved, GSA Spec FF-S-325, UL Listed
  • SeriesSup-R Drop
  • Anchor Diameter 5/8 in
  • Thread Size 1/2"-6
  • Thread Type Coarse
  • Finish Zinc-Plated
  • Drill Bit Size 5/8 in
  • Ultimate Shear Strength (4,000 psi Concrete) 5,854 lb
  • Ultimate Tension Strength (4,000 psi Concrete) 7,398 lb
  • System of Measurement Inch
  • Material Grade/Class Grade 2
  • Removable Permanent
  • Installation Method Drive Tool
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list