Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This jobber drill bit has a flute length of 33 millimetres, an overall length of 61 millimetres, and a diameter of 2.8 millimetres. It is made of cobalt steel with a gold oxide finish and has a 135 Degrees point angle.
Spécifications techniques
ItemJobber Length Drill Bit
Decimal Equivalent0.1102
Material - MachiningCobalt
Drill Bit Point Angle135 Degrees
Coolant FedNon-Coolant Through
Flute TypeSpiral
Flute Length33.00 mm
Helix Angle28 Degrees
Spiral DirectionRight Hand
Shank Dia.2.8 mm
Overall Length61.00 mm
Drill Length ClassJobber Length
Drill Bit GroupingIndividual
StandardsNAS 907 Type B
Drill Diameter Tolerance+0.0000 in/-0.0005 in
Web ThinningThinned
Primary Material ApplicationStainless Steel, Steel, Titanium
List Number550ASP
Drill Bit Size2.80 mm
Measurement SystemMetric
Finish - MachiningStraw/Bronze
Drill Bit Point TypeSplit Point
Number of Coolant Holes0
Number of Flutes2
Maximum Drilling Depth7/16 in
Cutting DirectionRight Hand
Shank Type - MachiningStraight
Shank Length28 mm
Depth:Dia. Ratio4xD
Drill Point Length0.0228 mm
Series550ASP
Aircraft DrillYes
Sheeter DrillNo
Material Grade - MachiningM35
Primary Material Application ISO CodeM, P, S
Pays d’origineUnited States
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
: $3.58
/ each
Droit de manutention écologique:
Droit de manutention écologique
: