!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REDUCED SHANK DRILL BIT, 31/64 IN DRILL BIT SIZE, 3¼ IN FLUTE L, 4⅞ IN L, HSS

REDUCED SHANK DRILL BIT, 31/64 IN DRILL BIT SIZE, 3¼ IN FLUTE L, 4⅞ IN L, HSS

CLE-LINE

REDUCED SHANK DRILL BIT, 31/64 IN DRILL BIT SIZE, 3¼ IN FLUTE L, 4⅞ IN L, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCED SHANK DRILL BIT, 31/64 IN DRILL BIT SIZE, 3¼ IN FLUTE L, 4⅞ IN L, HSS

REDUCED SHANK DRILL BIT, 31/64 IN DRILL BIT SIZE, 3¼ IN FLUTE L, 4⅞ IN L, HSS

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.39 / each

EHC: EHC :
Min Qty 6 = $158.34

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNFC23864
  • Mfr. Model # C23864
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1279
  • Shipping Weight 0.183 lbs

Product Details

This reduced shank Silver and Deming drill bit has a 135 Degrees drill bit point. This drill bit is made of high speed steel, has a black and gold finish, and is size 31/64 inch.

Technical Specs

  • ItemReduced Shank Drill Bit
  • Finish - MachiningBlack Oxide
  • Drill Bit Size31/64 in
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Flute Length3 1/4 in
  • Cutting DirectionRight Hand
  • Helix Angle28 Degrees
  • Depth:Dia. Ratio4xD
  • Shank Type - MachiningStraight with Three Flats
  • Shank Length1 in
  • Series1876
  • Coolant FedNon-Coolant Through
  • Material Grade - MachiningHeavy Duty
  • Primary Material Application ISO CodeK, P
  • Material - Machining High Speed Steel
  • Measurement System Fractional Inch
  • Decimal Equivalent 0.4844
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Maximum Drilling Depth 1 15/16 in
  • Spiral Direction Right Hand
  • Overall Length 4 7/8 in
  • Drill Bit Grouping Individual
  • Shank Dia. 1/2 in
  • Silver & Deming Drill Yes
  • Standards ASME B94.11M
  • Drill Diameter Tolerance +0.0000 in/-0.0010 in
  • Primary Material Application Cast Iron, Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list