!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL, KEYED CHUCK, PISTOL GRIP, 1/2 IN CHUCK SIZE, GENERAL DUTY, 600 RPM FREE SPEED

DRILL, KEYED CHUCK, PISTOL GRIP, 1/2 IN CHUCK SIZE, GENERAL DUTY, 600 RPM FREE SPEED

CHICAGO PNEUMATIC

DRILL, KEYED CHUCK, PISTOL GRIP, 1/2 IN CHUCK SIZE, GENERAL DUTY, 600 RPM FREE SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL, KEYED CHUCK, PISTOL GRIP, 1/2 IN CHUCK SIZE, GENERAL DUTY, 600 RPM FREE SPEED

DRILL, KEYED CHUCK, PISTOL GRIP, 1/2 IN CHUCK SIZE, GENERAL DUTY, 600 RPM FREE SPEED

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $355.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP9286C
  • Mfr. Model # CP9286C
  • UNSPSC # 20111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.48 lbs

Technical Specs

  • ItemDrill
  • Duty RatingGeneral Duty
  • Chuck MaterialMetal
  • ReversibleNot Reversible
  • Free Speed600 RPM
  • Drilling Capacity in Cast Iron1/2 in
  • Drilling Capacity in Steel1/2 in
  • Air Consumption23 cfm
  • Air Pressure91 psi
  • Exhaust LocationHandle
  • Throttle TypeTrigger
  • Handle MaterialThermoplastic Rubber
  • Vibration Level2.5 m/sq sec
  • Tool Weight3.28 lb
  • Overall Height5 9/10 in
  • Tool BrandChicago Pneumatic
  • Power Source Pneumatic Drill
  • Chuck Size 1/2 in
  • Drill Chuck Type Keyed
  • Variable Speed No Variable Speed
  • Drilling Capacity in Aluminum 1/2 in
  • Drilling Capacity in Masonry 1/2 in
  • Drilling Capacity in Wood 1/2 in
  • Air Inlet 1/4 in NPTF
  • Horsepower 0.48 hp
  • Noise Level 95 1/5 dBA
  • Handle Type Pistol Grip
  • Housing Material Aluminum, Composite
  • Bearing Design Ball
  • Overall Length 9 13/16 in
  • Overall Width 2 in
  • Includes Air Drill, Keyed Chuck
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list