!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, DRILL BIT SIZE DRILL BIT SIZE, 3⅞ IN FLUTE L, COBALT

JOBBER LENGTH DRILL BIT, DRILL BIT SIZE DRILL BIT SIZE, 3⅞ IN FLUTE L, COBALT

CHICAGO-LATROBE

JOBBER LENGTH DRILL BIT, DRILL BIT SIZE DRILL BIT SIZE, 3⅞ IN FLUTE L, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, DRILL BIT SIZE DRILL BIT SIZE, 3⅞ IN FLUTE L, COBALT

JOBBER LENGTH DRILL BIT, DRILL BIT SIZE DRILL BIT SIZE, 3⅞ IN FLUTE L, COBALT

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.52 / each

EHC: EHC :
Min Qty 6 = $195.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF550-46795
  • Mfr. Model # 46795
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1275
  • Shipping Weight 0.127 lbs

Product Details

Heavy-duty, heat-resistant 8% cobalt high speed steel cobalt Jobber length drill bit. Straw colour finish, and a 135 degree split point. Good for use in tough, high-tensile material such as alloy and stainless steel, titanium, armour plate and inconel.

Technical Specs

  • ItemJobber Length Drill Bit
  • Decimal Equivalent0.404
  • Material - MachiningCobalt
  • Drill Bit Point Angle135 Degrees
  • Coolant FedNon-Coolant Through
  • Flute TypeSpiral
  • Flute Length3 7/8 in
  • Helix Angle28 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.25/64 in
  • Overall Length5 1/4 in
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsNAS 907 Type J
  • Drill Diameter Tolerance+0.0000 in/-0.0010 in
  • Web ThinningThinned
  • Primary Material ApplicationStainless Steel, Steel, Titanium, Tool and Die Steel
  • List Number550
  • Drill Bit Size Y
  • Measurement System Letter
  • Finish - Machining Straw/Bronze
  • Drill Bit Point Type Split Point
  • Number of Coolant Holes 0
  • Number of Flutes 2
  • Maximum Drilling Depth 1 39/64 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 1 3/8 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.0000 in
  • Series 550
  • Aircraft Drill Yes
  • Sheeter Drill No
  • Material Grade - Machining M42
  • Primary Material Application ISO Code M, P, S
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list