JOBBER LENGTH DRILL BIT, #18 DRILL BIT SIZE, 2⅛ IN FLUTE L, 3¼ IN L, 4XD, HSS
JOBBER LENGTH DRILL BIT, #18 DRILL BIT SIZE, 2⅛ IN FLUTE L, 3¼ IN L, 4XD, HSS
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High speed steel, 118 degree point, black finish. For tool steel, alloyed steel, carbon steels, cast iron.
Technical Specs
- ItemJobber Length Drill Bit
- Decimal Equivalent0.1695
- Material - MachiningHigh Speed Steel
- Drill Bit Point Angle118 Degrees
- Coolant FedNon-Coolant Through
- Flute TypeSpiral
- Flute Length2 1/8 in
- Helix Angle21 Degrees /34 Degrees
- Spiral DirectionRight Hand
- Shank Dia.5/32 in
- Overall Length3 1/4 in
- Drill Length ClassJobber Length
- Drill Bit GroupingIndividual
- StandardsASME B94.11M, DIN 340
- Drill Diameter Tolerance+0.0000 in/-0.0007 in
- Web ThinningThinned
- Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
- List Number1899
- Drill Bit Size #18
- Measurement System Wire
- Finish - Machining Black Oxide
- Drill Bit Point Type Conventional Point
- Number of Coolant Holes 0
- Number of Flutes 2
- Maximum Drilling Depth 43/64 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 1 1/8 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.0509 in
- Series 1899
- Aircraft Drill No
- Sheeter Drill No
- Material Grade - Machining General Purpose
- Primary Material Application ISO Code K, N, P
- Country of Origin United States
(subject to change)
Alternate Products
-
CLARKSON-OSBORN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.81
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.32
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.30
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.82
/ each
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.07
/ each
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$154.48
/ each