!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MECHANICS LENGTH DRILL BIT, 19/64 IN BIT SIZE, 2⅜ IN FLUTE L, 19/64 IN SHANK DIA, COBALT

MECHANICS LENGTH DRILL BIT, 19/64 IN BIT SIZE, 2⅜ IN FLUTE L, 19/64 IN SHANK DIA, COBALT

CLE-LINE

MECHANICS LENGTH DRILL BIT, 19/64 IN BIT SIZE, 2⅜ IN FLUTE L, 19/64 IN SHANK DIA, COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MECHANICS LENGTH DRILL BIT, 19/64 IN BIT SIZE, 2⅜ IN FLUTE L, 19/64 IN SHANK DIA, COBALT

MECHANICS LENGTH DRILL BIT, 19/64 IN BIT SIZE, 2⅜ IN FLUTE L, 19/64 IN SHANK DIA, COBALT

CLE-LINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.25 / each

EHC: EHC :
Min Qty 6 = $79.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1880-30519
  • Mfr. Model # C30519
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1278
  • Shipping Weight 0.057 lbs

Product Details

This mechanics length drill bit is made of cobalt and has a 19/64 inch diameter, 1½ inch long shank. It is for use with cast iron, nickel, steel, titanium, hard material, inconel, and meets ASME standards. This 1880 series drill bit has a straw/bronze finish, and has fractional inch measurements. It is non-coolant through with a 3⅞ inch length. Plus it has two 2⅜ inch spiral flutes, a straight shank, and 135 Degrees split point.

Technical Specs

  • ItemMechanics Length Drill Bit
  • Decimal Equivalent0.2969
  • Material - MachiningCobalt
  • Flute TypeSpiral
  • Drill Bit Point Angle135 Degrees
  • Flute Length2 3/8 in
  • Overall Length3 7/8 in
  • Cutting DirectionLeft Hand
  • Drill Bit GroupingIndividual
  • Helix Angle28 Degrees
  • Series1880
  • Spiral DirectionLeft Hand
  • Coolant FedNon-Coolant Through
  • Primary Material Application ISO CodeH, K, M, P, S
  • Drill Diameter Tolerance+0.0000 in/-0.0010 in
  • List Number1880
  • Drill Bit Size 19/64 in
  • Measurement System Fractional Inch
  • Finish - Machining Straw/Bronze
  • Shank Type - Machining Straight
  • Drill Bit Point Type Split Point
  • Shank Dia. 19/64 in
  • Maximum Drilling Depth 1 3/16 in
  • Depth:Dia. Ratio 4xD
  • Drill Length Class Mechanics Length
  • Number of Flutes 2
  • Shank Length 1 1/2 in
  • Standards ASME B94.11M
  • Primary Material Application Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
  • Application Hard Material, Inconel, Stainless Steel, Titanium
  • Drill Point Length 0.0615 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list