!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCREW MACHINE DRILL BIT, 8.6MM BIT SIZE, 89MM OVERALL L, CARBIDE, TIALN FINISH

SCREW MACHINE DRILL BIT, 8.6MM BIT SIZE, 89MM OVERALL L, CARBIDE, TIALN FINISH

OSG

SCREW MACHINE DRILL BIT, 8.6MM BIT SIZE, 89MM OVERALL L, CARBIDE, TIALN FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW MACHINE DRILL BIT, 8.6MM BIT SIZE, 89MM OVERALL L, CARBIDE, TIALN FINISH

SCREW MACHINE DRILL BIT, 8.6MM BIT SIZE, 89MM OVERALL L, CARBIDE, TIALN FINISH

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSGHP243-3386
  • Mfr. Model # HP243-3386
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This general purpose screw machine drill bit is made of carbide and has a 10mm diameter, 89mm long shank. It is for use with cast iron, hardened steel, steel, tool and die steel. This HY-PRO CARB series screw machine length drill bit has a TiAlN finish, and has metric measurements. It is non-coolant through with a 89mm length. Plus it has two 47mm spiral flutes, a straight shank, and 140 Degrees thinning point drill point.

Technical Specs

  • ItemScrew-Machine Length Drill Bit
  • Decimal Equivalent0.3386
  • Material - MachiningCarbide
  • Drill Bit Point Angle140 Degrees
  • Flute TypeSpiral
  • Flute Length47.00 mm
  • Cutting DirectionRight Hand
  • Shank Dia.10.00 mm
  • Overall Length89.00 mm
  • Drill Length ClassScrew Machine Length
  • Drill Bit GroupingIndividual
  • StandardsNot Rated
  • Web ThinningR-Thinned
  • Primary Material ApplicationCast Iron, Hardened Steel, Steel, Tool and Die Steel
  • List NumberHP243
  • Drill Bit Size 8.60 mm
  • Measurement System Metric
  • Finish - Machining TiAlN
  • Drill Bit Point Type R Thinning Point
  • Number of Flutes 2
  • Maximum Drilling Depth 47.00 mm
  • Shank Type - Machining Straight
  • Shank Length 89.00 mm
  • Depth:Dia. Ratio 3xD
  • Coolant Fed Non-Coolant Through
  • Series HY-PRO(R) CARB
  • Drill Diameter Tolerance +0.006 mm/+0.021 mm
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code H, K, P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list