!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT SET, 1MM SMALLEST DRILL BIT, 13MM LARGEST DRILL BIT SIZE

JOBBER LENGTH DRILL BIT SET, 1MM SMALLEST DRILL BIT, 13MM LARGEST DRILL BIT SIZE

CHICAGO-LATROBE

JOBBER LENGTH DRILL BIT SET, 1MM SMALLEST DRILL BIT, 13MM LARGEST DRILL BIT SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT SET, 1MM SMALLEST DRILL BIT, 13MM LARGEST DRILL BIT SIZE

JOBBER LENGTH DRILL BIT SET, 1MM SMALLEST DRILL BIT, 13MM LARGEST DRILL BIT SIZE

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1872C18628
  • Mfr. Model # C18628
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.768 lbs

Product Details

This drill bit set is made of high speed steel. It includes a metal drill index, sizes 1 mm to 13 mm, is designed for use with alloy/carbon steel, aluminum, cast iron, and meets ASME standards. This 1872 series jobber length drill bit set has a black and gold finish, and has metric measurements. It is non-coolant through. Plus it has two parabolic flutes, a straight shank, and a 135 Degrees split point.

Technical Specs

  • ItemDrill Set
  • Finish - MachiningBlack, Gold
  • Number of Drill Bits25
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Depth:Dia. Ratio8xD
  • Drill Length ClassJobber Length
  • Series1872
  • IncludesCase
  • Aircraft DrillNo
  • Drill Diameter Tolerance+0.0000/-0.0005 in to +0.0000/-0.0007 in to +0.0000/-0.0010 in
  • Web ThinningWeb-Thinned
  • Primary Material ApplicationAlloy, Aluminum, Carbon Steel, Cast Iron
  • Drill Bit Size1 to 13 mm
  • Smallest Drill Bit Size1 mm
  • Material - Machining High Speed Steel
  • Measurement System Metric
  • Drill Bit Sizes Included 1 to 13 mm
  • Drill Bit Point Type Split Point
  • Number of Flutes 2
  • Spiral Direction Right Hand
  • Drill Bit Grouping Set
  • Shank Type - Machining Straight
  • Drill Bit Case Type Metal Index
  • Standards ASME B94.11M-1993
  • Coolant Fed Non-Coolant Through
  • Web Construction Tapered
  • Material Grade - Machining Parabolic
  • Primary Material Application ISO Code K, N, P
  • Largest Drill Bit Size 13 mm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list