!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, 31/64 IN DRILL BIT SIZE, 6 3/32 IN LENGTH, CARBIDE

JOBBER LENGTH DRILL BIT, 31/64 IN DRILL BIT SIZE, 6 3/32 IN LENGTH, CARBIDE

WIDIA

JOBBER LENGTH DRILL BIT, 31/64 IN DRILL BIT SIZE, 6 3/32 IN LENGTH, CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, 31/64 IN DRILL BIT SIZE, 6 3/32 IN LENGTH, CARBIDE

JOBBER LENGTH DRILL BIT, 31/64 IN DRILL BIT SIZE, 6 3/32 IN LENGTH, CARBIDE

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $889.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDTDS403A12304
  • Mfr. Model # TDS403A12304
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.414 lbs

Product Details

This WP20PD drill bit is made of carbide and has a 14mm diameter, 1¾ inch long shank. It is for use with steel, and meets the standards for DIN 6535 and ISO. This TDS403A series jobber length drill bit has a TiAlN finish, and has metric measurements. It is coolant through with a 6 3/32 inch length. Plus it has two 4¼ inch spiral flutes, a straight shank, and 140 Degrees TDS point drill point.

Technical Specs

  • ItemDrill
  • Decimal Equivalent0.4844 in
  • Material - MachiningCarbide
  • Drill Bit Point Angle140 Degrees
  • Coolant FedCoolant Through
  • Flute TypeHelical
  • Flute Length108.00 mm
  • Helix Angle30 Degrees
  • Spiral DirectionRight Hand
  • Shank Dia.14.00 mm
  • Overall Length155.00 mm
  • Drill Length ClassJobber Length
  • Drill Bit GroupingIndividual
  • StandardsDIN 6535, ISO
  • Sheeter DrillNo
  • Primary Material ApplicationStainless Steel, Steel
  • List NumberTDS403A
  • Drill Bit Size 12.30 mm
  • Measurement System Metric
  • Finish - Machining TiAlN
  • Drill Bit Point Type TDS Point
  • Number of Coolant Holes 2
  • Number of Flutes 2
  • Maximum Drilling Depth 91.00 mm
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 45.00 mm
  • Depth:Dia. Ratio 8xD
  • Drill Point Length 2.1140 mm
  • Series TDS403A
  • Drill Diameter Tolerance 0.007/0.025 mm
  • Material Grade - Machining WP20PD
  • Primary Material Application ISO Code M, P
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list