!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT, RH, T, 118 ° , T, HIGH SPEED STEEL, 4.875 IN OVERALL LENGTH, 1.375 IN SHANK

DRILL BIT, RH, T, 118 ° , T, HIGH SPEED STEEL, 4.875 IN OVERALL LENGTH, 1.375 IN SHANK

STM PREMIUM

DRILL BIT, RH, T, 118 ° , T, HIGH SPEED STEEL, 4.875 IN OVERALL LENGTH, 1.375 IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT, RH, T, 118 ° , T, HIGH SPEED STEEL, 4.875 IN OVERALL LENGTH, 1.375 IN SHANK

DRILL BIT, RH, T, 118 ° , T, HIGH SPEED STEEL, 4.875 IN OVERALL LENGTH, 1.375 IN SHANK

STM PREMIUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.15 / each

EHC: EHC :
Min Qty 10 = $191.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SWA118269
  • Mfr. Model # 118269
  • UNSPSC # 23241634
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.001 lbs

Product Details

This drill bit is made of high speed steel and has a 1⅜ inch long shank. This jobber length drill bit has a 118 Degrees drill bit point, with a 4⅞ inch length. Plus it has 3½ inch flutes, a right hand cutting direction, and 118 Degrees standard point drill point.

Technical Specs

  • ItemDrill Bit
  • Decimal Equivalent0.358 in
  • Finish - MachiningBlack Oxide
  • Drill Bit Point TypeStandard
  • Flute TypeSpiral Flute
  • Cutting DirectionRight Hand
  • Shank Length1.375 in
  • Drill Length ClassJobber Length
  • Drill Bit Size T
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Coolant Fed Non-Coolant Through
  • Flute Length 3.5 in
  • Shank Type - Machining Straight
  • Overall Length 4.875 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list