!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRILL BIT,4.8125 IN L FLUTE

DRILL BIT,4.8125 IN L FLUTE

SOWA

DRILL BIT,4.8125 IN L FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL BIT,4.8125 IN L FLUTE

DRILL BIT,4.8125 IN L FLUTE

SOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SWA144-195
  • Mfr. Model # 144-195
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This drill bit has a 1.8125 inch long shank. This jobber length drill bit has a 118 Degrees standard drill bit point. Plus it has 4.8125 inch flutes along with a right hand cutting direction.

Technical Specs

  • ItemDrill Bit
  • Decimal Equivalent0.5512 in
  • Finish - MachiningBlack Oxide
  • Drill Bit Point TypeStandard
  • Flute Length4.8125 in
  • Shank Type - MachiningStraight
  • Overall Length6.625 in
  • Drill Bit GroupingSet
  • Drill Bit Size 14 mm
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Flute Type Spiral Flute
  • Cutting Direction Right Hand
  • Shank Length 1.8125 in
  • Drill Length Class Jobber Length

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list