JOBBER LENGTH DRILL BIT, 13/64 IN DRILL BIT SIZE, 3-11/16 IN L, CARBIDE, ALCRN FINISH
JOBBER LENGTH DRILL BIT, 13/64 IN DRILL BIT SIZE, 3-11/16 IN L, CARBIDE, ALCRN FINISH
WIDIA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This WK15PD drill bit is made of carbide and has a 0.2362 inch diameter, 1.4173 inch long shank. It is for use with cast iron, and meets the standards for DIN 6535 and ISO. This TDS413 series jobber length drill bit has an AlCrN finish, and has fractional inch measurements. It is coolant through with a 3.7008 inch length. Plus it has two 56mm helical flutes, a straight shank, and 140 Degrees TDS point drill point.
Technical Specs
Item Drill
Decimal Equivalent 0.2031 in
Material - Machining Carbide
Drill Bit Point Angle 140 Degrees
Coolant Fed Coolant Through
Flute Type Helical
Flute Length 56.00 mm
Helix Angle 30 Degrees
Spiral Direction Right Hand
Shank Dia. 6.00 mm
Overall Length 94.00 mm
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards DIN 6535, ISO
Sheeter Drill No
Primary Material Application Cast Iron
List Number TDS413A
Drill Bit Size 5.16 mm
Measurement System Metric
Finish - Machining AlCrN
Drill Bit Point Type TDS Point
Number of Coolant Holes 2
Number of Flutes 2
Maximum Drilling Depth 48.00 mm
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 36.00 mm
Depth:Dia. Ratio 8xD
Drill Point Length 0.8580 mm
Series TDS413A
Drill Diameter Tolerance 0.004/0.016 mm
Material Grade - Machining WK15PD
Primary Material Application ISO Code K
Country of Origin Germany
(subject to change)