DRILL BIT,11/64 IN BIT SZ
DRILL BIT,11/64 IN BIT SZ
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This reduced shank Silver and Deming drill bit has a 1⅛ inch long shank. It is designed for use with metal, pvc, wood. It has a 135 Degrees drill bit point. Plus it has 2⅛ inch flutes, and a 135 Degrees drill point.
Technical Specs
Item Drill Bit
Measurement System Fractional Inch
Decimal Equivalent 0.1719 in
Drill Bit Point Type Split Point
Flute Length 2 1/8 in
Drill Bit Grouping Individual
Shank Length 1.125 in
Series Thunderbolt
Finish - Machining Black Oxide
Drill Bit Size 11/64 in
Drill Bit Point Angle 135 Degrees
Flute Type Parabolic
Overall Length 3 1/4 in
Shank Type - Machining Round
Silver & Deming Drill No
Primary Material Application Metal, Wood and PVC
Country of Origin Thailand
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.17
/ each