DRILL, 3/8 IN CHUCK SIZE, GENERAL DUTY, 2,000 RPM FREE SPEED, 0.5 HP, KEYED
DRILL, 3/8 IN CHUCK SIZE, GENERAL DUTY, 2,000 RPM FREE SPEED, 0.5 HP, KEYED
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Non-reversible 1/2 HP motor. Also drive and remove screws, including backing out tight screws without struggle. Air inlet NPT(F) 1/4 inch. Average air consumption 4 CFM. Chuck size 3/8 inch. Free speed RPM 2,000. Minimum hose size 3/8 inch. "Use for general purpose drilling, honing, reaming, and hole sawing. "
Technical Specs
Item Drill
Duty Rating General Duty
Chuck Material Metal, Plastic
Reversible Not Reversible
Free Speed 2,000 RPM
Air Inlet 1/4 in NPTF
Air Pressure 90 psi
Exhaust Location Handle
Throttle Type Trigger
Handle Material Aluminum
Vibration Level 2.8 m/sq sec
Bearing Design Ball
Overall Length 7 7/8 in
Overall Width 7 in
Power Source Air Powered
Chuck Size 3/8 in
Drill Chuck Type Keyed
Variable Speed Variable Speed
Air Consumption 26 cfm
Min. Hose Size 3/8 in
Horsepower 0.5 hp
Noise Level 94 dB
Handle Type Pistol Grip
Housing Material Aluminum
Gear Train Planetary
Tool Weight 2.6 lb
Overall Height 2 1/2 in
Tool Brand Ingersoll Rand
Country of Origin China
(subject to change)
Related Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.65
/ SET