!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DRFT BSTR MTR,SHD POL,OAO,1/25HP

DRFT BSTR MTR,SHD POL,OAO,1/25HP

DAYTON

DRFT BSTR MTR,SHD POL,OAO,1/25HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRFT BSTR MTR,SHD POL,OAO,1/25HP

DRFT BSTR MTR,SHD POL,OAO,1/25HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS3M895D
  • Mfr. Model # 3M895E
  • UNSPSC # 26101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • ItemDraft Booster Motor
  • Phase1
  • HP1/25
  • No. of Speeds1
  • Full Load Amps1.7
  • Hz60
  • Usable @ 200VNo
  • Motor Thermal ProtectionAuto
  • Duty CycleContinuous
  • Motor Shaft RotationCWSE
  • Motor Mounting TypeStud
  • Shaft Length1-5/16"
  • Motor BearingsBall
  • Contact Make2500 rpm
  • Motor Efficiency GroupStandard Efficient
  • IncludesCentrifugal Safety Switch
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Nameplate RPM 3,200
  • Voltage 115
  • Frame Non-Standard
  • Usable @ 208V No
  • Motor Service Factor 1.00
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Position All Angle
  • Shaft Dia. 5/16"
  • Body Dia. 3.3"
  • Contact Break 800 rpm
  • Mounting Stud Pattern A
  • Standards UL Recognized and CSA Certified
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list