DRAIN SPADE, STEEL BLADE, 14 GA, D-GRIP HANDLE TYPE, FIBREGLASS HANDLE, 27 IN HANDLE L
DRAIN SPADE, STEEL BLADE, 14 GA, D-GRIP HANDLE TYPE, FIBREGLASS HANDLE, 27 IN HANDLE L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
14 ga. steel. Blade size: 6" W x 14" L. Handle material: fiberglass with polypropylene outer jacket. Handle type: D-Grip, ergonomic.
Technical Specs
- ItemDrain Spade
- Blade MaterialSteel
- Blade Width6 in
- Handle TypeD-Grip
- Handle Length27 in
- Corrosion ResistantNot Corrosion Resistant
- ESD SafeNot ESD Safe
- Overall Length41 1/4 in
- Product Type Standard Shovel
- Blade Length 14 in
- Blade Colour Black
- Handle Material Fibreglass
- Blade Step Standard Step
- Detachable Handle No Detachable Handle
- Non-Sparking Not Non-Sparking
- Country of Origin China
(subject to change)
Alternate Products
-
GARANT PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.05
/ EACH
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.27
/ PAIR
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.08
/ PAIR