!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DR IMP DP SOCKET SET 3PC 1/2"

DR IMP DP SOCKET SET 3PC 1/2"

MILWAUKEE

DR IMP DP SOCKET SET 3PC 1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DR IMP DP SOCKET SET 3PC 1/2"

DR IMP DP SOCKET SET 3PC 1/2"

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-66-4485
  • Mfr. Model # 49-66-4485
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • ItemImpact Socket Set
  • Container TypeNot Applicable
  • Drive Size1/2 in
  • Fastener-Holding TypeFriction
  • Flex Socket Count/Style0
  • Includes Flex SocketsFlex Sockets Not Included
  • Includes Non-Magnetic/SparkingNot Applicable
  • Includes Socket BitsSocket Bits Not Included
  • Includes Thin WallNot Applicable
  • Measurement TypeSAE
  • Product TypeSocket Set
  • Socket DepthDeep
  • Socket Shape6-Point
  • Socket Size Range1/2 in to 9/16 in
  • Tether StatusNot Tether Capable
  • Deep Socket Style/SizeDeep 6-Point: 3/8 in, 1/2 in, 9/16 in
  • Includes(1) 1/2 in Shock Wave Impact Socket, (1) 3/8 in Socket Adapter, (1) 9/16 in Shock Wave Impact Socket
  • Number of Deep Sockets3
  • Number of Standard Sockets2
  • Compatible Modular System Not Applicable
  • Deep Socket Count/Style (2) 6-Point
  • Drive Type Impact
  • Finish Black Oxide
  • Includes Deep Sockets Deep Sockets Included
  • Includes Locking Locking Not Included
  • Includes Non-Marring Non-Marring Not Included
  • Includes Standard Sockets Standard Sockets Not Included
  • Includes Torx Sockets Torx Sockets Not Included
  • Number of Pieces 3
  • Series SHOCKWAVE(TM) Impact Duty
  • Socket Length 3 in
  • Socket Size 1/2 in, 3/8 in, 9/16 in
  • Standard Socket Count/Style (2) 6-Point
  • Material Steel
  • Impact Rated Status Impact Rated
  • Includes Insulation Not Insulated
  • Number of Flex Sockets 0
  • Standard Socket Style/Size 6-Point: 1/2 in, 9/16 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list