!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOOR BARRICADE SIGN, NYLON, 18 IN X 13¾ IN NOMINAL SIGN SIZE, CLOSED FOR MAINTENANCE/CERRADO POR MANTENIMIENTO

DOOR BARRICADE SIGN, NYLON, 18 IN X 13¾ IN NOMINAL SIGN SIZE, CLOSED FOR MAINTENANCE/CERRADO POR MANTENIMIENTO

TOUGH GUY

DOOR BARRICADE SIGN, NYLON, 18 IN X 13¾ IN NOMINAL SIGN SIZE, CLOSED FOR MAINTENANCE/CERRADO POR MANTENIMIENTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOOR BARRICADE SIGN, NYLON, 18 IN X 13¾ IN NOMINAL SIGN SIZE, CLOSED FOR MAINTENANCE/CERRADO POR MANTENIMIENTO

DOOR BARRICADE SIGN, NYLON, 18 IN X 13¾ IN NOMINAL SIGN SIZE, CLOSED FOR MAINTENANCE/CERRADO POR MANTENIMIENTO

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ6GJA0
  • Mfr. Model # 6GJA0
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • ItemDoor Barricade Sign
  • ADA CompliantNot ADA Compliant
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Average Outdoor Durability6 yr
  • Corrosion ResistantCorrosion-Resistant
  • Graffiti ResistantNot Graffiti-Resistant
  • IncludesPole
  • Indoor/Outdoor UsageIndoor Only
  • Maximum Service Temperature113 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions32 ft
  • Minimum Service Temperature-4 Degrees F
  • Number of Printed Sides1
  • Package Quantity1
  • Product TypeDoor Barricade Sign
  • Sign Background ColourYellow
  • Sign Header Background ColourYellow
  • Sign Header Text ColourBlack
  • Sign Legend Background ColourYellow
  • Sign MaterialNylon
  • Sign Mounting LocationWall
  • Standards29 CFR 1910.145
  • Width18 in
  • Abrasion Resistant Not Abrasion-Resistant
  • Adhesive Style Removable
  • Anti-Slip Surface No Anti-Slip Surface
  • Chemical Resistant Not Chemical-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 14 in
  • Includes Mounting Hardware Mounting Hardware Included
  • Material Properties Flexible
  • Maximum Viewing Distance - Favorable Conditions 30 ft
  • Metal Detectable Metal Detectable
  • Mirror Print Not Mirror Print
  • Outdoor Life Expectancy Not Outdoor Rated
  • Printed Language English, Spanish
  • Protective Coating No Protective Coating
  • Sign Header No Header
  • Sign Header Style Text
  • Sign Legend Closed for Maintenance/Cerrado Por Mantenimiento
  • Sign Legend Text Colour Black
  • Sign Material Group Flexible Plastic
  • Sign Topic Closed for Maintenance
  • UV Resistant Not UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list