!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PACKOUT DOLLY, 250 LB LD CAP, LOCKING SWIVEL CASTERS, BLACK, 25 1/2 X 13 1/5 X 18 9/10 IN, PLASTIC

PACKOUT DOLLY, 250 LB LD CAP, LOCKING SWIVEL CASTERS, BLACK, 25 1/2 X 13 1/5 X 18 9/10 IN, PLASTIC

MILWAUKEE

PACKOUT DOLLY, 250 LB LD CAP, LOCKING SWIVEL CASTERS, BLACK, 25 1/2 X 13 1/5 X 18 9/10 IN, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PACKOUT DOLLY, 250 LB LD CAP, LOCKING SWIVEL CASTERS, BLACK, 25 1/2 X 13 1/5 X 18 9/10 IN, PLASTIC

PACKOUT DOLLY, 250 LB LD CAP, LOCKING SWIVEL CASTERS, BLACK, 25 1/2 X 13 1/5 X 18 9/10 IN, PLASTIC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $179.41 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-8410
  • Mfr. Model # 48-22-8410
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.165 lbs

Product Details

This packout dolly modular storage system is made of impact-resistant plastic polymers. It has four locking swivel casters, a quick-stop loading lever, and a 250-pound load capacity. Black in colour, it measures 25.5 x 13.2 x 18.9.

Technical Specs

  • ItemTool Box Dolly
  • Overall Height13 3/16 in
  • Total Load Capacity250 lb
  • ColourBlack
  • Compatible with Manufacturer Model No.48-22-8425, 48-22-8429, 48-22-8440, 48-22-8442, 48-22-8443, 48-22-8444, 48-22-8445, 48-22-8447
  • Caster Bearing TypeBall Bearing
  • Caster Diameter4 in
  • Caster Tread MaterialNeoprene
  • Caster Width1 in
  • Handle TypeNo Handle
  • Part of a Modular SystemModular System Part
  • Platform Length18 15/16 in
  • Platform Width24 7/16 in
  • Overall Depth 18 15/16 in
  • Overall Width 24 7/16 in
  • Caster Type Swivel
  • Series PACKOUT(TM)
  • Includes (4) Wheels
  • Caster Brake Type Locking
  • Caster Material Polymer
  • Caster Wheel Type Solid
  • Compatible Modular System PACKOUT(TM)
  • Number of Casters 4
  • Platform Height 5 in
  • Platform Material Polymer
  • Stackable Stackable
  • Country of Origin Israel (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list