!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOCUMENT TUBE,12-1/2 IN. H,3-11/16 IN. W

DOCUMENT TUBE,12-1/2 IN. H,3-11/16 IN. W

JUSTRITE

DOCUMENT TUBE,12-1/2 IN. H,3-11/16 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCUMENT TUBE,12-1/2 IN. H,3-11/16 IN. W

DOCUMENT TUBE,12-1/2 IN. H,3-11/16 IN. W

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $76.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT23305
  • Mfr. Model # 23305
  • UNSPSC # 44122016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

Document Storage Tube for SDS sheets and transport of documents, polyethylene, twist on lid

Technical Specs

  • ItemDocument Tube
  • Binder MaterialPlastic
  • Included HardwareHeavy-Duty Double-Sided Tape
  • Mounting Hardware IncludedYes
  • Number of Binders Included0
  • Overall Height12 in
  • Preprinted TextInstruction Manual, SDS
  • Station ColourRed
  • Subject MatterDocuments: Manuals
  • StandardsOSHA
  • Binder Holder Material Polyethylene
  • Document Storage Component Colour Red
  • Language English
  • Number of Binder Holders 0
  • Overall Depth 3 in
  • Overall Width 3 in
  • Product Type Document Box
  • Station Material Polyethylene
  • Text Colour Black
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list