!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOCK SEAL, 9 FT TO 8 FT, 8 FT TO 8 FT, ⅞ FT PROJECTION D, WEAR PLEATS NOT INCLUDED

DOCK SEAL, 9 FT TO 8 FT, 8 FT TO 8 FT, ⅞ FT PROJECTION D, WEAR PLEATS NOT INCLUDED

VESTIL

DOCK SEAL, 9 FT TO 8 FT, 8 FT TO 8 FT, ⅞ FT PROJECTION D, WEAR PLEATS NOT INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCK SEAL, 9 FT TO 8 FT, 8 FT TO 8 FT, ⅞ FT PROJECTION D, WEAR PLEATS NOT INCLUDED

DOCK SEAL, 9 FT TO 8 FT, 8 FT TO 8 FT, ⅞ FT PROJECTION D, WEAR PLEATS NOT INCLUDED

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,315.27 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESD150-10
  • Mfr. Model # D-150-10
  • UNSPSC # 24101802
  • CATALOGUE PAGE # 615
  • Shipping Weight 200.0 lbs

Product Details

Dock seal is used with a ninety-six (96) inch by ninety-six (96) inch door. Superior nylon reinforced vinyl facing has a higher tear strength than equivalent weight hypalon. Chemically sealed ends prevent moisture infiltration. Mounted on and bonded on a durable wolmanized wood and contains a full height air escape tunnel. Unit consists of a three (3) piece construction and a through the wall installation kit that is included. Application with a flush dock to building in conjunction with an Edge

Technical Specs

  • ItemDock Seal
  • Compatible Door Height - Maximum8 ft
  • Compatible Door Width - Maximum8 ft
  • Header Height1 ft
  • MaterialNylon, Reinforced Vinyl
  • Overall Width10 ft
  • Projection Depth7/8 ft
  • ColourBlack
  • Backing Material Wood
  • Compatible Door Height - Minimum 9 ft
  • Compatible Door Width - Minimum 8 ft
  • Includes (14) 3/8 in Nuts, (14) Flat Washers, (2) Dock Seal Sides, (22) Wood Lag Screws, (5) Angle Brackets, (6) Flat Brackets, (7) Wall Bolts with Nuts, Dock Seal Top
  • Overall Height 9 ft
  • Product Type Dock Seal
  • Side Width 1 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list