DOCK PLATE, 750 LB LOAD CAPACITY, 36 IN OVERALL L, 48 IN OVERALL W, RAISED SURFACE, 5½ IN THICK
DOCK PLATE, 750 LB LOAD CAPACITY, 36 IN OVERALL L, 48 IN OVERALL W, RAISED SURFACE, 5½ IN THICK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This dock plate measures 48 inch width x 36 inch length. It includes 2 carrying handles, 3/8 inch powder-coated steel legs, integrated guardrail and is made out of HDPE. In addition, it has a 750-pound load capacity. This dock plate meets the standards for OSHA 1910.30 (a).
Technical Specs
Item Dock Plate
Includes (2) Carrying Handles, 3/8 in Powder Coated Steel Legs, Integrated Guardrail
Load Capacity - Maximum 750 lb
Overall Length 36 in
Service Height - Maximum 4 in
Side Rail Height 3/4 in
Overall Thickness 5 1/2 in
Standards OSHA 1910.30 (a)
Compatible Load Type Dolly, Hand Cart, Hand Truck
Includes Forklift Loops Forklift Loops Not Included
Material HDPE
Overall Width 48 in
Service Height - Minimum 5 in
Surface Tread Type Raised Surface
Usable Width 45 in
Country of Origin United States
(subject to change)