!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOCK PLATE, 2,500 LB LOAD CAPACITY, 36 IN OVERALL L, 36 IN OVERALL W, DIAMOND TREADPLATE, ALUMINUM

DOCK PLATE, 2,500 LB LOAD CAPACITY, 36 IN OVERALL L, 36 IN OVERALL W, DIAMOND TREADPLATE, ALUMINUM

APPROVED VENDOR

DOCK PLATE, 2,500 LB LOAD CAPACITY, 36 IN OVERALL L, 36 IN OVERALL W, DIAMOND TREADPLATE, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCK PLATE, 2,500 LB LOAD CAPACITY, 36 IN OVERALL L, 36 IN OVERALL W, DIAMOND TREADPLATE, ALUMINUM

DOCK PLATE, 2,500 LB LOAD CAPACITY, 36 IN OVERALL L, 36 IN OVERALL W, DIAMOND TREADPLATE, ALUMINUM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $711.96 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4LGV3
  • Mfr. Model # 4LGV3
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 616
  • Shipping Weight 50.4 lbs

Product Details

Aluminum dockplates, automatically compensate for height difference between dock and truck bed. Nonskid tread plate. Zinc-plated handle on each side.

Technical Specs

  • ItemDock Plate
  • Includes1 in Ground Bevel Edges
  • Load Capacity - Maximum2,500 lb
  • Overall Length36 in
  • Service Height - Maximum5 in
  • Overall Thickness3/8 in
  • StandardsANSI MH30.2
  • Compatible Load Type Hand Truck, Pallet Jack
  • Includes Forklift Loops Forklift Loops Not Included
  • Material Aluminum
  • Overall Width 36 in
  • Surface Tread Type Diamond Treadplate
  • Usable Width 34 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list