!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOCK PLATE, 4,000 LB LOAD CAPACITY, 24 IN OVERALL L, 36 IN OVERALL W, DIAMOND TREADPLATE, ALUMINUM

DOCK PLATE, 4,000 LB LOAD CAPACITY, 24 IN OVERALL L, 36 IN OVERALL W, DIAMOND TREADPLATE, ALUMINUM

BLUFF

DOCK PLATE, 4,000 LB LOAD CAPACITY, 24 IN OVERALL L, 36 IN OVERALL W, DIAMOND TREADPLATE, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCK PLATE, 4,000 LB LOAD CAPACITY, 24 IN OVERALL L, 36 IN OVERALL W, DIAMOND TREADPLATE, ALUMINUM

DOCK PLATE, 4,000 LB LOAD CAPACITY, 24 IN OVERALL L, 36 IN OVERALL W, DIAMOND TREADPLATE, ALUMINUM

BLUFF

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $684.21 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8Y787
  • Mfr. Model # A3624
  • UNSPSC # 24101807
  • CATALOGUE PAGE # 616
  • Shipping Weight 44.0 lbs

Product Details

This dock plate measures 36 inch width x 24 inch length. It includes 11 inch lip, 11 Degrees bend, 3/8 inch x six-inch x 7 in locking legs, hand cutouts and is made out of aluminum. In addition, it has a 4,000-pound load capacity. This dock plate meets the standards for ANSI MH 30.2.

Technical Specs

  • ItemDock Plate
  • Includes11 in Lip, 11 Degrees Bend, 3/8 in x 6 in x 7 in Locking Legs, Hand Cutouts
  • Load Capacity - Maximum4,000 lb
  • Overall Length24 in
  • Service Height - Maximum1 in
  • Surface Tread TypeDiamond Treadplate
  • Usable Width36 in
  • Compatible Load Type Dolly, Hand Cart, Pallet Jack
  • Includes Forklift Loops Forklift Loops Not Included
  • Material Aluminum
  • Overall Width 36 in
  • Service Height - Minimum 1 in
  • Overall Thickness 3/8 in
  • Standards ANSI MH 30.2
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list