!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DOCK PLATE, 500 LB LOAD CAPACITY, 17⅞ IN OVERALL L, 24 IN OVERALL W, DIAMOND TREADPLATE

DOCK PLATE, 500 LB LOAD CAPACITY, 17⅞ IN OVERALL L, 24 IN OVERALL W, DIAMOND TREADPLATE

VESTIL

DOCK PLATE, 500 LB LOAD CAPACITY, 17⅞ IN OVERALL L, 24 IN OVERALL W, DIAMOND TREADPLATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOCK PLATE, 500 LB LOAD CAPACITY, 17⅞ IN OVERALL L, 24 IN OVERALL W, DIAMOND TREADPLATE

DOCK PLATE, 500 LB LOAD CAPACITY, 17⅞ IN OVERALL L, 24 IN OVERALL W, DIAMOND TREADPLATE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $335.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESAMD2418
  • Mfr. Model # AMD-2418
  • UNSPSC # 24101807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Aluminum mini dockplate has scale curbs and high door thresholds. Unit is ideal for use with two wheel hand trucks for deliveries. Aluminum construction is lightweight yet durable. Features carrying handles and diamond tread plate surface for better traction.

Technical Specs

  • ItemDock Plate
  • Includes(2) Carrying Handles
  • MaterialAluminum
  • Overall Width24 in
  • Service Height - Minimum3 in
  • Surface Tread TypeDiamond Treadplate
  • Usable Width21 1/2 in
  • Compatible Load Type Hand Truck
  • Load Capacity - Maximum 500 lb
  • Overall Length 17 7/8 in
  • Service Height - Maximum 5 in
  • Side Rail Height 3 in
  • Overall Thickness 1/8 in
  • Standards U.S. Federal OSHA Regulations and U.S. National Standards
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list