EDGE OF DOCK LEVELER, HAND PUMP HYDRAULIC, CONTROL BOX/CYLINDER/HYDRAULIC LINES/MOTOR/OIL/PUMP, 115V
EDGE OF DOCK LEVELER, HAND PUMP HYDRAULIC, CONTROL BOX/CYLINDER/HYDRAULIC LINES/MOTOR/OIL/PUMP, 115V
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This edge of dock leveler measures 99 inch width. It includes control box, cylinder, hydraulic lines, motor, oil, pump. In addition, it has a 20,000-pound load capacity.
Technical Specs
Item Edge of Dock Leveler
Bumper Height 18 in
Bumper Width 8 in
Includes Control Box, Cylinder, Hydraulic Lines, Motor, Oil, Pump
Load Capacity - Maximum 20,000 lb
Opening Depth 29 in
Service Height +/- 5 in
Bumper Depth 2 in
Bumper Material Rubber
Closed Depth 17 1/2 in
Lift Mechanism Hand Pump Hydraulic
Nameplate Voltage 115V
Overall Width 99 in
Usable Width 72 in
Country of Origin United States
(subject to change)
Alternate Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,952.06
/ EACH