!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAMOND-PLATE MAT, ANTI-SLIP, BLACK, 9/16 IN X 64 FT X 2 FT, PVC/NITRILE

DIAMOND-PLATE MAT, ANTI-SLIP, BLACK, 9/16 IN X 64 FT X 2 FT, PVC/NITRILE

WEARWELL

DIAMOND-PLATE MAT, ANTI-SLIP, BLACK, 9/16 IN X 64 FT X 2 FT, PVC/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND-PLATE MAT, ANTI-SLIP, BLACK, 9/16 IN X 64 FT X 2 FT, PVC/NITRILE

DIAMOND-PLATE MAT, ANTI-SLIP, BLACK, 9/16 IN X 64 FT X 2 FT, PVC/NITRILE

WEARWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,344.95 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WRW815.916X2X64BK
  • Mfr. Model # 815.916x2x64BK
  • UNSPSC # 52101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.0 lbs

Product Details

This black anti-slip diamond-plate mat has a raised diamond surface pattern with a tough surface. This mat has a 64-foot length x 2-foot width x 9/16-inch thickness. It has a PVC surface and is made of nitrile-infused sponge. It is ideal for dry environments and has a temperature range of -10 Degrees F to 120 Degrees F.

Technical Specs

  • ItemAnti-Fatigue Mat
  • Width2 ft
  • Surface MaterialPVC
  • Edge StyleBevelled
  • Backing MaterialNitrile Infused Sponge
  • Length 64 ft
  • Thickness 9/16 in
  • Mat Product Type Anti-Fatigue Mat
  • Colour Black
  • Antimicrobial No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list