DISPOSABLE LAB COAT, POLYETHYLENE, 3 POCKETS, MANDARIN COLLAR, BUTTON, WHITE, M
DISPOSABLE LAB COAT, POLYETHYLENE, 3 POCKETS, MANDARIN COLLAR, BUTTON, WHITE, M
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This unisex white disposable lab coat is size medium and is made out of SMS. It meets the standards for FDA, and has three pockets: one left chest pocket, one left hip pocket, and one right hip pocket. Protective lab coats protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip.
Technical Specs
Item Disposable Lab Coat
Colour White
Gender Unisex
Material SMS
Minimum Height 67 in
Overall Length 36 1/2 in
Seam Style Serged
Standards FDA
Maximum Chest Size 39 1/4 in
Fits Chest Size 24 13/16 in
For Height 67 in to 69 1/4 in
Anti-Static No
Material Performance Medium Duty
Protection Type Liquid & Particulate
Closure Type Snap
Collar Style Mandarin
Cuff Style Knit
Launderable No
Maximum Height 69 1/4 in
Number of Pockets 3
Pattern Solid
Size M
Attached Hood No
No. of Pockets 3
Material Weight 45 g/sq m
Pocket Location Left Chest, Left Hip, Right Hip
Garment Style Lab Coat
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 1.32 oz
Country of Origin China
(subject to change)