DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, M
DISPOSABLE LAB COAT, POLYPROPYLENE, WHITE, MANDARIN COLLAR, 25 PK, M
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This unisex white disposable lab coat is size medium and is made out of polypropylene. It meets the standards for FDA, and has two pockets: one left chest pocket and one right hip pocket. Protective lab coats protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip.
Technical Specs
Item Disposable Lab Coat
Colour White
Gender Unisex
Material Polypropylene
Minimum Height 67 in
Overall Length 35 3/4 in
Seam Style Serged
Standards FDA
Maximum Chest Size 39 1/4 in
No. of Pockets 3
For Height 67 in to 69 1/4 in
Anti-Static No
Material Performance Light Duty
Protection Type Liquid & Particulate
Closure Type Button
Collar Style Mandarin
Cuff Style Elastic
Launderable No
Maximum Height 69 1/4 in
Number of Pockets 2
Pattern Solid
Size M
Attached Hood No
Wrist Closure Elastic
Material Weight 35 g/sq m
Pocket Location Left Chest, Right Hip
Garment Style Lab Coat
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 1.03 oz/sq yd
Country of Origin China
(subject to change)