DISPOSABLE LAB COAT, PROSHIELD, 3 POCKETS, KNIT COLLAR, 2XL
DISPOSABLE LAB COAT, PROSHIELD, 3 POCKETS, KNIT COLLAR, 2XL
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This unisex white disposable lab coat is size XX-large and is made out of SMS. It has three pockets: one left chest pocket, one left hip pocket, and one right hip pocket. Protective lab coats protect from incidental contact with substances and prevent cross-contamination. They have front closures and extend past the hip.
Technical Specs
Item Disposable Lab Coat
Colour White
Gender Unisex
Material SMS
Minimum Height 72 in
Overall Length 41 3/4 in
Seam Style Serged
Thickness 12 mil
Maximum Chest Size 45 1/4 in
Fits Chest Size 44 1/4 in to 47 3/4 in
For Height 72 in to 76 in
Anti-Static No
Closure Type Snaps
Hazard Protection Type Non-Hazardous Dry Particulates
Packaging Bulk
Sterile/Non-Sterile Non-Sterile
Fabric Weight 0.3 oz/sq yd
Collar Style Knit
Cuff Style Knit
Launderable No
Maximum Height 76 in
Number of Pockets 3
Pattern Solid
Size 2XL
Attached Hood No
No. of Pockets 3
Material Weight 1.3 oz/sq yd
Pocket Location Left Chest, Left Hip, Right Hip
Brand and Series Dupont ProShield(R) 10
Garment Style Lab Coat
Material Performance Light Duty
Protection Type Liquid & Particulate
Closure Type Snap
Country of Origin Viet Nam
(subject to change)