!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, 9 1/2 IN L/6 MIL THICK, SZ 9/L, ORNG, NITRILE, BX50

DISPOSABLE GLOVES, 9 1/2 IN L/6 MIL THICK, SZ 9/L, ORNG, NITRILE, BX50

BOB DALE

DISPOSABLE GLOVES, 9 1/2 IN L/6 MIL THICK, SZ 9/L, ORNG, NITRILE, BX50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, 9 1/2 IN L/6 MIL THICK, SZ 9/L, ORNG, NITRILE, BX50

DISPOSABLE GLOVES, 9 1/2 IN L/6 MIL THICK, SZ 9/L, ORNG, NITRILE, BX50

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.59 / BOX of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-6100BL
  • Mfr. Model # 99-1-6100B-L
  • UNSPSC # 53103200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

These 6 mil thick size large (9), orange disposable gloves are ideal for performing general tasks. Made in a nitrile material and powder-free, these gloves come in a box of 50, providing enough supply to get a variety of jobs done.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticNo
  • Cuff StyleBeaded
  • Disposable Glove TypeChemical-Resistant, General Purpose
  • Finger Thickness6.00 mil
  • Length9 1/2 in
  • Palm Thickness6.00 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFull
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Tested for Chemotherapy DrugsNo
  • Size- AlphaL
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 1.5
  • Colour Orange
  • Cuff Thickness 6.00 mil
  • Features Double Sided Traction Grip, Touchscreen Friendly, Ambidextrous, Chemical Resistant, Water Resistant, Dexterity, Solid Grip
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186
  • Texture Fish Scale
  • Accelerator-Free No
  • Series 99-1-6100B
  • Tested for Fentanyl Protection No
  • Size - Numeric 9
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list