!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, L (9), 5 MIL, 100 PK

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, L (9), 5 MIL, 100 PK

ANSELL

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, L (9), 5 MIL, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, L (9), 5 MIL, 100 PK

DISPOSABLE GLOVES, CHEMICAL-RESISTANT/FOOD-GRADE/GEN PURPOSE, L (9), 5 MIL, 100 PK

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.75 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL92-605L
  • Mfr. Model # 92-605
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Product Details

This TouchNTuff 92-605 green disposable glove is made of nitrile and is size large, 9. It is designed for chemical-resistance, food contact, general purpose and meets the standards for Category III, AQL EN374 1.5, EN421. With a palm thickness of 4.70 mil, these 12-inch gloves are powder-free and feature extended cuffs.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticYes
  • Cuff Thickness4.70 mil
  • Double Gloving MethodInner/Outer
  • Finger Thickness4.70 mil
  • Length12 in
  • Palm Thickness4.70 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFingertips
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Tested for Chemotherapy DrugsYes
  • Size - Numeric9
  • Acceptable Quality Level (AQL) 1.5
  • Colour Green
  • Disposable Glove Type Chemical-Resistant, Food Contact, General Purpose
  • Features Extended Cuff
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards Category III, AQL EN374 1.5, EN421
  • Texture Grain
  • Accelerator-Free No
  • Series TouchNTuff 92-605
  • Size- Alpha L
  • Latex Content Latex Free
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list