!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, GEN PURPOSE/MEDICAL-GRADE, M (8), 5 MIL, POWDER-FREE, LATEX, GRAIN

DISPOSABLE GLOVES, GEN PURPOSE/MEDICAL-GRADE, M (8), 5 MIL, POWDER-FREE, LATEX, GRAIN

MICROFLEX

DISPOSABLE GLOVES, GEN PURPOSE/MEDICAL-GRADE, M (8), 5 MIL, POWDER-FREE, LATEX, GRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, GEN PURPOSE/MEDICAL-GRADE, M (8), 5 MIL, POWDER-FREE, LATEX, GRAIN

DISPOSABLE GLOVES, GEN PURPOSE/MEDICAL-GRADE, M (8), 5 MIL, POWDER-FREE, LATEX, GRAIN

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.33 / pkg. of 50

EHC: EHC :
Min Qty 10 = $223.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLDGP350M
  • Mfr. Model # DGP-350-M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

This DGP-350 beige disposable glove is made of latex and is size medium, 8. It is designed for general purpose/medical use and meets the standards for ASTM D 3578. With a palm thickness of 5.10 mil, these 9½-inch exam gloves are powder-free. They feature a thick design for durable protection and are fully textured for enhanced grip.

Technical Specs

  • ItemDisposable Gloves
  • Anti-StaticNo
  • Cuff StyleBeaded
  • Disposable Glove TypeGeneral Purpose, Medical
  • Finger Thickness6.30 mil
  • Length9 1/2 in
  • Medical Glove TypeExam
  • Powdered/Powder-FreePowder-Free
  • StandardsASTM D 3578
  • TextureGrain
  • Accelerator-FreeYes
  • Tested for Chemotherapy DrugsNo
  • Size- AlphaM
  • Latex ContentContains Latex
  • Acceptable Quality Level (AQL) 1.5
  • Colour Beige
  • Cuff Thickness 3.90 mil
  • Features Thick Design for Durable Protection, Fully Textured for Enhanced Grip
  • Latex-Free No
  • Material Latex
  • Palm Thickness 5.10 mil
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Texture Location Full
  • Series DGP-350
  • Tested for Fentanyl Protection No
  • Size - Numeric 8
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list