!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, BLUE, M, 10, LATEX, INDUSTRIAL

DISPOSABLE GLOVES, BLUE, M, 10, LATEX, INDUSTRIAL

MCR SAFETY

DISPOSABLE GLOVES, BLUE, M, 10, LATEX, INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, BLUE, M, 10, LATEX, INDUSTRIAL

DISPOSABLE GLOVES, BLUE, M, 10, LATEX, INDUSTRIAL

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.50 / PAIR

EHC: EHC :
Min Qty 12 = $42.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF5299B
  • Mfr. Model # 5299B
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.13 lbs

Product Details

This blue disposable glove is made of latex and is size X-large medium, 10. With a palm thickness of 18.00 mil, these gloves are powder-free. Disposable gloves create a barrier between hands and objects being handled to keep hands clean and protected. They also keep oils and dirt on your hands from transferring to objects being held.

Technical Specs

  • ItemDisposable Gloves
  • MaterialLatex
  • Powdered/Powder-FreePowder-Free
  • Size - Numeric10
  • Colour Blue
  • Palm Thickness 18.00 mil
  • Size- Alpha M
  • Latex Content Contains Latex
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list