!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
5557PF GREASE MONKEY GLOVE, ORNG, S, NITRILE, 6 MIL, NON-STERILE, DURABLE STRENGTH

5557PF GREASE MONKEY GLOVE, ORNG, S, NITRILE, 6 MIL, NON-STERILE, DURABLE STRENGTH

WATSON GLOVES

5557PF GREASE MONKEY GLOVE, ORNG, S, NITRILE, 6 MIL, NON-STERILE, DURABLE STRENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5557PF GREASE MONKEY GLOVE, ORNG, S, NITRILE, 6 MIL, NON-STERILE, DURABLE STRENGTH

5557PF GREASE MONKEY GLOVE, ORNG, S, NITRILE, 6 MIL, NON-STERILE, DURABLE STRENGTH

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.42 / PKG of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT5557PFS
  • Mfr. Model # 5557PF-S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Product Details

These orange 5557PF grease Monkey gloves are size small and are made of nitrile. They are durable strength with superior abrasion- and puncture-resistance. Nitrile gloves provide high resistance to puncture, tearing, and abrasion, and good chemical-resistance. They provide a good balance of durability and comfort.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticNo
  • Cuff StyleBeaded
  • Disposable Glove TypeFood Contact, General Purpose
  • Finger Thickness6.00 mil
  • Length9 1/2 in
  • Palm Thickness6.00 mil
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Texture LocationFull
  • Series5557PF
  • Latex ContentLatex Free
  • Acceptable Quality Level (AQL) 4.0
  • Colour Orange
  • Cuff Thickness 6.00 mil
  • Features Durable Strength, Superior Abrasion, Puncture-Resistance, Chemically-Resistant to Oils, Solvents and Grease, Higher Wrist Protection, Biodegradable
  • Latex-Free Yes
  • Material Nitrile
  • Powdered/Powder-Free Powder-Free
  • Standards ASTM D5526, 21 CFR 177.2600
  • Texture Diamond
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%
  • Size- Alpha S
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list