!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 11/XXL, 11 IN L, BLUE, CA 440

DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 11/XXL, 11 IN L, BLUE, CA 440

MICROFLEX

DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 11/XXL, 11 IN L, BLUE, CA 440 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 11/XXL, 11 IN L, BLUE, CA 440

DISPOSABLE GLOVES, 7.9 MIL THICK, SZ 11/XXL, 11 IN L, BLUE, CA 440

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.55 / CASE of 440

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93283110
  • Mfr. Model # 93-283-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.587 lbs

Product Details

Offering powder-free and non-sterile design, these blue disposable gloves will keep hands protected while accomplishing general job tasks. Made with a thickness of 7.9 mils and 2X-large (11) in size, these gloves come with 440 per case to keep workers well-equipped for efficient job performance.

Technical Specs

  • ItemDisposable Glove
  • Anti-StaticYes
  • Cuff StyleExtended Gauntlet
  • Disposable Glove TypeFood Contact
  • FeaturesStrong Grip, Tear-Resistant, Food Handling Compliance, Ideal for Double Donning, Added Forearm and Wrist Protection, Chemical Splash Protection, Allergy Prevention Latex (Type I), Mega Texture surface
  • Latex-FreeYes
  • MaterialNitrile
  • Palm Thickness7.90 mil
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Accelerator-FreeNo
  • ISO ClassISO 9001, ISO 13485
  • Tested for Chemotherapy DrugsNo
  • Size - Numeric10.5 to 11
  • Acceptable Quality Level (AQL) 1.5
  • Colour Blue
  • Cuff Thickness 4.70 mil
  • Double Gloving Method Outer
  • Finger Thickness 9.40 mil
  • Length 11 4/5 in
  • Medical Glove Type Surgical
  • Powdered/Powder-Free Powder-Free
  • Standards ASTM D6319, EC 1935/2004, EC 2023/2006, EN ISO 21420,2020, EN ISO 374-1,2016 Type B - J K P T, EN ISO 374-5,2016, FDA21 CFR 177-2600, ISO 9001, ISO 13485, ISO 18889,2019, EN1149
  • Texture Diamond
  • EN ISO 374 Chemicals Tested J - n-Heptane, K - Sodium Hydroxide 40%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Series MICROFLEX 93-283
  • Size- Alpha 2XL
  • Latex Content Latex Free
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list