!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPENSER FLUID

DISPENSER FLUID

LINCOLN

DISPENSER FLUID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPENSER FLUID

DISPENSER FLUID

LINCOLN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNC1293
  • Mfr. Model # 1293
  • UNSPSC # 40151506
  • CATALOGUE PAGE # 1528
  • Shipping Weight 6.88 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Discharge Hose
  • For Container TypeBucket, Pail
  • Piston MaterialPolypropylene
  • Max. Oil Flow2.3 oz per stroke
  • Compatible ChemicalsAntifreeze (Coolant), Automatic Transmission Fluid, Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Kerosene, Motor Oil
  • Hose Length60 in
  • Suction Tube MaterialSteel
  • Includes Bung AdapterNo
  • Includes SpoutYes
  • Power SourceHand Operated
  • Seal MaterialPolypropylene
  • For Use With5-gal Bucket
  • Includes12 in ID Clamp On and Carry Style, Nozzle and 5 Feet Hose
  • For Media TypeAntifreeze, Automatic Transmission Fluid, Diesel Fuel, Hydraulic Oil, Kerosene, Motor Oil
  • Action Type Lever
  • For Container Size 5 gal
  • Housing Material - Pumps Cast Iron
  • Max. Flow Rate 2.3 oz per stroke
  • Max. Viscosity SEA140
  • Includes Discharge Hose Yes
  • Includes Suction Tube Yes
  • Metered No
  • Includes Nozzle No
  • Spout Material Aluminum
  • Self-Priming Yes
  • Wetted Materials Aluminum, Cast Iron, Graphite, Paper, Polypropylene, Steel
  • Features Self-Priming
  • Diesel Exhaust Fluid Compatible No
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list