!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISINFECTANT WIPE, WHITE, 84 CT, POUCH FLAT PACK, WATERFALL FRAGRANCE, BIODEGRADABLE, MULTI- SURFACE, READY TO USE, 4 PK

DISINFECTANT WIPE, WHITE, 84 CT, POUCH FLAT PACK, WATERFALL FRAGRANCE, BIODEGRADABLE, MULTI- SURFACE, READY TO USE, 4 PK

LYSOL

DISINFECTANT WIPE, WHITE, 84 CT, POUCH FLAT PACK, WATERFALL FRAGRANCE, BIODEGRADABLE, MULTI- SURFACE, READY TO USE, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISINFECTANT WIPE, WHITE, 84 CT, POUCH FLAT PACK, WATERFALL FRAGRANCE, BIODEGRADABLE, MULTI- SURFACE, READY TO USE, 4 PK

DISINFECTANT WIPE, WHITE, 84 CT, POUCH FLAT PACK, WATERFALL FRAGRANCE, BIODEGRADABLE, MULTI- SURFACE, READY TO USE, 4 PK

LYSOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.56 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DRCCB997550
  • Mfr. Model # CB997550
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This white disinfectant wipe has a waterfall fragrance, is ready-to-use, and is biodegradable. It is designed for use on/with multi-surface. This disinfectant wipe and comes in a pouch flat pack container.

Technical Specs

  • ItemDisinfectant Wipe
  • Wet Contact Time1 to 5 min
  • Container Size84 ct
  • FragranceWaterfall
  • ColourWhite
  • EPA RegisteredNot EPA Registered
  • NSF RatingD1
  • Sheet Width4 in
  • Primary Chemical Citric Acid
  • Container Type Pouch Flat Pack
  • Ready to Use/Concentrated Ready-to-Use
  • Biodegradable Biodegradable
  • Disposable/ Reusable Disposable
  • Flash Point Greater Than93.3 Degrees C
  • Sheet Length 4 1/2 in
  • Surfaces for Use On Multi-Surface
  • Country of Origin Poland (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list