!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE DISCONNECT WITH COPPER SLEEVE, YELLOW, VINYL, PARTIAL COVERAGE, 50 PK

MALE DISCONNECT WITH COPPER SLEEVE, YELLOW, VINYL, PARTIAL COVERAGE, 50 PK

POWER FIRST

MALE DISCONNECT WITH COPPER SLEEVE, YELLOW, VINYL, PARTIAL COVERAGE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE DISCONNECT WITH COPPER SLEEVE, YELLOW, VINYL, PARTIAL COVERAGE, 50 PK

MALE DISCONNECT WITH COPPER SLEEVE, YELLOW, VINYL, PARTIAL COVERAGE, 50 PK

POWER FIRST

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.25 / pkg. of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE24C905
  • Mfr. Model # 24C905
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Male Disconnect, Insulation Partial, Insulation Type Vinyl, Colour Code Yellow, Wire Range 12 to 10 AWG, Tab Size 0.250 x 0.032 In., Barrel Inside Dia. 0.244 In., Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.94 In., Seam Butted, Connectio

Technical Specs

  • ItemMale Disconnect with Copper Sleeve
  • Contact FinishTin
  • Disconnect StyleTab
  • Insulation CoveragePartial Coverage
  • Insulation TypeVinyl
  • Maximum Voltage600V
  • Minimum Wire Size12 AWG
  • Seam StyleButted
  • Tab Thickness0.032 in
  • Terminal TypeTab
  • UL 94 Flammability RatingV-0
  • Barrel SizeStandard
  • Connection OrientationStraight
  • Strip Length3/8 in
  • Barrel Inside Diameter 0.134 in
  • Contact Material Brass
  • Insulation Colour Yellow
  • Insulation Material Vinyl
  • Maximum Temperature 221 Degrees F
  • Maximum Wire Size 10 AWG
  • Overall Length 0.945 in
  • Standards UL/cUL Listed
  • Tab Width 0,25 po
  • Termination Style Crimp
  • Barrel Outside Diameter 0.244 in
  • Barrel Style Crimp
  • Current 24 A
  • RoHS Compliant Yes
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list