!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SANDING DISC, SERIES NORGRIPA975, HOOK-LOOP, TOUGH-REFINISH, FAST/COOL-CUT, 600 GRIT, 6 IN

SANDING DISC, SERIES NORGRIPA975, HOOK-LOOP, TOUGH-REFINISH, FAST/COOL-CUT, 600 GRIT, 6 IN

NORTON

SANDING DISC, SERIES NORGRIPA975, HOOK-LOOP, TOUGH-REFINISH, FAST/COOL-CUT, 600 GRIT, 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANDING DISC, SERIES NORGRIPA975, HOOK-LOOP, TOUGH-REFINISH, FAST/COOL-CUT, 600 GRIT, 6 IN

SANDING DISC, SERIES NORGRIPA975, HOOK-LOOP, TOUGH-REFINISH, FAST/COOL-CUT, 600 GRIT, 6 IN

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.21 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN06203
  • Mfr. Model # 63642506203
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 1357
  • Shipping Weight 1.0 lbs

Product Details

This series NorGripA975 sanding disc has 600 grit abrasive grain and measures six inches. With a hook-and-loop attachment system, this disc is designed for tough refinishing jobs and features extreme durability with a reinforced backing, fast- and cool-cutting performance, and superior cut on abrasion-resistant paints.

Technical Specs

  • ItemDisc
  • Abrasive MaterialCeramic Aluminum Oxide
  • Backing WeightB
  • Grit600
  • Resistance PropertiesScratch, Tear
  • Abrasive Type Coated
  • Backing Material Paper
  • Grade Ultra Fine
  • Overall Diameter 6 in
  • Colour Blue
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list