!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL TEST COMPOUND GAUGE, CALIBRATOR PRESSURE GAUGE, -10 IN WC TO 10 IN WC, INCLUDED, 700G

DIGITAL TEST COMPOUND GAUGE, CALIBRATOR PRESSURE GAUGE, -10 IN WC TO 10 IN WC, INCLUDED, 700G

FLUKE

DIGITAL TEST COMPOUND GAUGE, CALIBRATOR PRESSURE GAUGE, -10 IN WC TO 10 IN WC, INCLUDED, 700G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL TEST COMPOUND GAUGE, CALIBRATOR PRESSURE GAUGE, -10 IN WC TO 10 IN WC, INCLUDED, 700G

DIGITAL TEST COMPOUND GAUGE, CALIBRATOR PRESSURE GAUGE, -10 IN WC TO 10 IN WC, INCLUDED, 700G

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,536.42 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE700G01
  • Mfr. Model # FLUKE-700G01
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • ItemDigital Test Compound Gauge
  • Pressure Measurement - Minimum-10 in wc
  • Compatible with Manufacturer Part Number700HTPK, 700PTPK
  • Mounting TypeStem-Mount
  • NEMA Enclosure RatingNo Enclosure
  • Accuracy+/-0.05%
  • Process Media Temperature - Minimum-14 Degrees F
  • Compatible with SeriesFluke 700 Series
  • Includes Calibration CertificateNIST with Data
  • Backlit ScreenBacklit Screen
  • Peak HoldNo Peak Hold
  • Series700G
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Accuracy GradeNot Graded
  • StandardsATEX, CSA
  • Includes Mounting HardwareMounting Hardware Not Included
  • Case Diameter3.75 in
  • Blowout Safety BackNo Blowout Safety Back
  • Includes BatteriesBatteries Not Included
  • Manufacturer Warranty Length3 yr
  • Pressure Measurement - Maximum 10 in wc
  • Process Connection Location Bottom
  • Panel-Mountable Not Panel-Mountable
  • Nominal Dial Size 3 3/4 in
  • IP Rating IP67
  • Operating Temperature - Minimum 14 Degrees F
  • Process Media Temperature - Maximum 131 Degrees F
  • Power Source Battery
  • Gauge Case Material Cast Zinc Aluminum
  • Pressure Measuring Units in H2O, mbar
  • Resistance Properties Explosion Proof
  • Pressure Gauge Type Test Pressure Gauge
  • Process Connection Size 1/4 in
  • Socket Material Stainless Steel
  • Sensor Material Silicon Substrate
  • Pressure Range Type Compound
  • Non-Sparking Not Non-Sparking
  • Includes Manual on CD-ROM in 14 languages
  • Case Colour Yellow
  • Languages English
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list