!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SURFACE-MOUNT REFRIGERATION THERMOMETER, BATTERY/SOLAR, 158 ° F MAXIMUM TEMPERATURE

SURFACE-MOUNT REFRIGERATION THERMOMETER, BATTERY/SOLAR, 158 ° F MAXIMUM TEMPERATURE

APPROVED VENDOR

SURFACE-MOUNT REFRIGERATION THERMOMETER, BATTERY/SOLAR, 158 ° F MAXIMUM TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE-MOUNT REFRIGERATION THERMOMETER, BATTERY/SOLAR, 158 ° F MAXIMUM TEMPERATURE

SURFACE-MOUNT REFRIGERATION THERMOMETER, BATTERY/SOLAR, 158 ° F MAXIMUM TEMPERATURE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF13E395
  • Mfr. Model # 13E395
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • ItemSurface-Mount Refrigeration Thermometer
  • Probe Diameter1.25 in
  • Includes NIST-Traceable CertificateNIST-Traceable Certificate Not Included
  • Cable Length5 ft
  • Battery Type(1) AAA
  • Manufacturer Warranty Length3 yr
  • StandardsNSF Approved
  • Maximum Temperature °F158 Degrees F
  • Minimum Temperature °F-58 Degrees F
  • Temperature Resolution F0.1 Degrees F
  • Scale Type Digital
  • Probe Length 1.25 in
  • Accuracy +/-1.8 Degrees F at -4 Degrees to 86 Degrees F, Out of Range +/--3.6 Degrees F
  • Power Source Battery, Solar
  • Includes Batteries Batteries Included
  • Sensor Technology RTD
  • Maximum Temperature °C 70 Degrees C
  • Minimum Temperature °C -50 Degrees C
  • Temperature Resolution C 0.1 Degrees C
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list