!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MINI INFRARED THERMOMETER, DIGITAL/LCD, FOC SPOT SZ/DIST 1 IN AT 8 IN, 9V, TEMP ACC +/- 0.2 ° C

MINI INFRARED THERMOMETER, DIGITAL/LCD, FOC SPOT SZ/DIST 1 IN AT 8 IN, 9V, TEMP ACC +/- 0.2 ° C

POWERWELD

MINI INFRARED THERMOMETER, DIGITAL/LCD, FOC SPOT SZ/DIST 1 IN AT 8 IN, 9V, TEMP ACC +/- 0.2 ° C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI INFRARED THERMOMETER, DIGITAL/LCD, FOC SPOT SZ/DIST 1 IN AT 8 IN, 9V, TEMP ACC +/- 0.2 ° C

MINI INFRARED THERMOMETER, DIGITAL/LCD, FOC SPOT SZ/DIST 1 IN AT 8 IN, 9V, TEMP ACC +/- 0.2 ° C

POWERWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $85.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TWLDT810
  • Mfr. Model # DT-810
  • UNSPSC # 41112200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

This mini, digital infrared thermometer features a backlit LCD display, data hold, a trigger design, circular infrared laser sighting, and an infrared temperature range of -30 Degrees C to 260 Degrees C (-22 Degrees F to 500 Degrees F). Its fixed emissivity is 0.95, it has a response time of less than one second, and a resolution is 0.01 Degrees C/F. It includes a nine-volt battery, a carry case, and a one-year warranty.

Technical Specs

  • Item - Infrared ThermometerInfrared Thermometer
  • Temp. Range (C) - Infrared-30 Degrees - 260 Degrees
  • Temp. Accuracy (C) - Infrared+/-0.2 Degrees
  • EmissivityFixed 0.95
  • Data Logging - InstrumentNo
  • Display - IR CameraBacklit LCD
  • Calibration Certificate IncludedNo
  • Alarm IndicationLCD Will Show "-----"
  • Resolution.01 Degrees C/ Degrees F
  • Response TimeLess Than 1 Second
  • Includes9V Battery, Carry Pouch
  • Temp. Range (F) - Infrared -22 Degrees - 500 Degrees
  • Focus Spot Size and Distance - Infrared 1" @ 8"
  • Temp. Accuracy (F) - Infrared +/-2% of Reading or +/-4.0 Degrees Whichever is Greater
  • Laser Sighting - Infrared Circular
  • Temperature Alarm - Thermometer No
  • Memory - Instrument No
  • Battery Type 9V
  • Data Hold Auto
  • Spectral Response - Infrared 6.0 - 14.0um
  • Trigger Y
  • Manufacturers Warranty Length 1 yr.
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list