!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE HEADS, ⅛" TO ¾" NPT, ALLOY STEEL, RIGHT-HAND, UNIVERSAL, SEMI-AUTOMATIC

DIE HEADS, ⅛" TO ¾" NPT, ALLOY STEEL, RIGHT-HAND, UNIVERSAL, SEMI-AUTOMATIC

RIDGID

DIE HEADS, ⅛" TO ¾" NPT, ALLOY STEEL, RIGHT-HAND, UNIVERSAL, SEMI-AUTOMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE HEADS, ⅛" TO ¾" NPT, ALLOY STEEL, RIGHT-HAND, UNIVERSAL, SEMI-AUTOMATIC

DIE HEADS, ⅛" TO ¾" NPT, ALLOY STEEL, RIGHT-HAND, UNIVERSAL, SEMI-AUTOMATIC

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,542.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG84537
  • Mfr. Model # 84537
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These universal right-hand die heads are made of alloy steel and have ⅛" to ¾" NPT thread. They have a semi-automatic head opening. The die is for use with the model 535A automatic threading machine, model 535/1215/300 compact threading machine, and model 300 power drive. It features quick action and through-head oiling.

Technical Specs

  • ItemDie Heads

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list