!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE HEAD, 11-R, ALLOY STEEL, RIGHT HAND, 1" NPT, FOR MANUAL PIPE THREADERS

DIE HEAD, 11-R, ALLOY STEEL, RIGHT HAND, 1" NPT, FOR MANUAL PIPE THREADERS

RIDGID

DIE HEAD, 11-R, ALLOY STEEL, RIGHT HAND, 1" NPT, FOR MANUAL PIPE THREADERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE HEAD, 11-R, ALLOY STEEL, RIGHT HAND, 1" NPT, FOR MANUAL PIPE THREADERS

DIE HEAD, 11-R, ALLOY STEEL, RIGHT HAND, 1" NPT, FOR MANUAL PIPE THREADERS

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $384.84 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG37050
  • Mfr. Model # 37050
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs

Product Details

This 11-R right-hand threader die head is made of alloy steel. It has a 1" NPT nominal pipe thread size and manual head opening. It is for use with manual pipe threaders.

Technical Specs

  • ItemManual Threader Die Head
  • Minimum Compatible Pipe Size1 in
  • Thread TypeNPT
  • Compatible DiesManual Threader
  • Compatible Mfr. Model No.37777, 38550, 44913, 44918, 44923, 44928
  • Compatible Grainger Part Number1VUT7, 5A189
  • Die MaterialAlloy Steel
  • Fits BrandRidgid
  • Maximum Compatible Pipe Size 1 in
  • Head Opening Type Manual
  • Compatible Thread Direction Right Hand
  • Compatible Threader Type Manual Threader, Threading Machine
  • Through-the-Head Oiling No
  • Die Head Type 11R
  • Die Sizes 1 in
  • For Use With 44918 600-1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list