!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIE HEADS, 12-R, ¾" NPT, ALLOY STEEL, RIGHT-HAND, FOR USE WITH MANUAL PIPE THREADERS

DIE HEADS, 12-R, ¾" NPT, ALLOY STEEL, RIGHT-HAND, FOR USE WITH MANUAL PIPE THREADERS

RIDGID

DIE HEADS, 12-R, ¾" NPT, ALLOY STEEL, RIGHT-HAND, FOR USE WITH MANUAL PIPE THREADERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIE HEADS, 12-R, ¾" NPT, ALLOY STEEL, RIGHT-HAND, FOR USE WITH MANUAL PIPE THREADERS

DIE HEADS, 12-R, ¾" NPT, ALLOY STEEL, RIGHT-HAND, FOR USE WITH MANUAL PIPE THREADERS

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $324.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG37395
  • Mfr. Model # 37395
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.11 lbs

Product Details

These 12-R right-hand threader die heads are made of alloy steel and have ¾" NPT thread. They are for use with 12-R manual pipe threaders, a threading machine, a hand-held power drive threader, and a ratchet/handle assembly. The head includes one set of dies.

Technical Specs

  • ItemManual Threader Die Head
  • Minimum Compatible Pipe Size3/4 in
  • Thread TypeNPT
  • Compatible DiesManual Threader
  • Compatible Mfr. Model No.30118, 41935, 41940
  • Compatible Grainger Part Number1AC02, 4A508, 6YJ39
  • Die MaterialAlloy Steel
  • For Use With4A508 Manual Pipe Threader, 6YJ39 Ratchet and Handle, 1AC02 Hand-held Power Drive Threader (Without Adapter)
  • Maximum Compatible Pipe Size 3/4 in
  • Head Opening Type Manual
  • Compatible Thread Direction Right Hand
  • Compatible Threader Type Manual Threader, Threading Machine
  • Through-the-Head Oiling No
  • Die Head Type 12R
  • Features Specified Dies
  • Includes Ratchet Assembly, Ratchet Handle
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list