!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT PIPE DIE, THREADING MACHINE, ½ TO ¾ IN, ALLOY, NPT, RIGHT-HAND, 4-PK

REPLACEMENT PIPE DIE, THREADING MACHINE, ½ TO ¾ IN, ALLOY, NPT, RIGHT-HAND, 4-PK

ROTHENBERGER

REPLACEMENT PIPE DIE, THREADING MACHINE, ½ TO ¾ IN, ALLOY, NPT, RIGHT-HAND, 4-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT PIPE DIE, THREADING MACHINE, ½ TO ¾ IN, ALLOY, NPT, RIGHT-HAND, 4-PK

REPLACEMENT PIPE DIE, THREADING MACHINE, ½ TO ¾ IN, ALLOY, NPT, RIGHT-HAND, 4-PK

ROTHENBERGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $265.74 / pkg. of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ROT89162PK
  • Mfr. Model # 89162
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This right-hand replacement pipe die is made of alloy steel with a pipe diameter capacity ranging from ½ to ¾ inches. It is compatible with Rothenberger R series die head and alloy, conduit, galvanized steel, iron, and steel materials. The pipe die has an NPT thread and is for use with a threading machine. There are four pipe dies in a pack.

Technical Specs

  • ItemReplacement Pipe Die
  • Compatible Material TypeAlloy, Conduit, Galvanized Steel, Iron, Steel
  • Compatible Thread DirectionRight Hand
  • Die Head CompatibilityRothenberger R Series
  • ApplicationPipe
  • Threads Per Inch14
  • Compatible Die Head Manufacturer Part Number50R, 504A, 711, 713, 811A, 815A, 816, 817, 842
  • Compatible Pipe Size 1/2 in to 3/4 in
  • Thread Type NPT
  • Die Material Alloy Steel
  • Compatible Threader Series Ropower 50R
  • Number of Dies 4
  • Compatible Threader Type Threading Machine
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list