DIE GRINDER, CORDED, 120V/6.4A, 1 11/16 IN COLLAR DIA, SLIDE, 13000 TO 34000 RPM, 10 IN
DIE GRINDER, CORDED, 120V/6.4A, 1 11/16 IN COLLAR DIA, SLIDE, 13000 TO 34000 RPM, 10 IN
METABO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This corded die grinder has a slide switch and operates at 120V/6.4A. It has a speed ranging from 13000 to 34000 RPM and meets the CSA standard. The grinder has a 1¹¹/16-inch collar diameter, an overall length of 10-inch, and a cord length of nine feet. It has a straight orientation, a barrel grip, and a ¼-inch collet.
Technical Specs
Item Die Grinder
Anti-Restart Technology Yes
Collet Size 1/4 in
Grip Style Barrel Grip
Switch Type Slide
Max. Speed 34,000 RPM
Number of Speed Settings 2
Grinder Orientation Straight
Tether Style Not Tether Capable
Safety Stop Mechanisms Electronic Anti-Kicback Clutch, Electronic Overload Protection, Restart Protection
For Wheel Dia. 2 in
Power Source Corded
Tool Weight 3.1 lb
Case Included No
Standards CSA Certified
Anti-Kickback Clutch Type Electronic
Brake Type None
Current 6.4 A
Overall Length 10 in
Voltage 120V AC
Minimum Speed 13,000 RPM
Speed Ranges 13,000 to 34,000 RPM
Collet Guard Type 6.35 mm Guard
Kit Contents (1) Bare Tool
Vibration Level 6.8 m/sq sec
Electrical Protection Current Interruption Protection, Overload Protection
Cord Length 9 ft
Includes (1) 1/4 in Collet, (2) Open-Jawed Spanners
Features Thumbwheel for Speed Preselection, Vario-Constamatic (VC)
Tool Brand Metabo
Country of Origin Germany
(subject to change)